Menu Search
COOPER LIGHTING SOLUTIONS #WSP-MV-010

Cooper Controls Relay Switchpack, 120 to 277 VAC 50/60Hz, LED

SKU # 08008383598
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Relay Switchpack
Load: LED
Voltage: 120-277V AC 50/60Hz
Finish: Matte White

The Wavelinx Relay switchpack with 0-10V (WSP-MV-010) control is an integral part of the WaveLinx Wireless Connected Lighting (WCL) system and offers 120-277 VAC 20 A zero crossing relay control and continuous 0-10 V dimming control of LED and non LED loads. The relay switchpack with 0-10 V control also supports 20amp plug load control. The WSP-MV-010 is powered by the 120-277 VAC circuit it is controlling and provides simple 1/2 in. knockout mounting. The relay switchpack with 0-10 V control operates on a wireless mesh network based on IEEE 802.15.4 standards.