Menu Search
COOPER WIRING #SAL06P-W

Sliding Dimmer, Preset On-Off, 1P, 3-Way Operation, LED/CFL, 300/600W, 120V, White

SKU # 03266473097 Manufacturer Series: Series AL
Type: Wall Dimmer
Switch Type: Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: LED/CFL
Capacity: 300/600W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset On-Off; Operation - 1-Pole, 3-Way; Load - LED/CFL; Capacity - 300/600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Manufacturer Series - Series AL