Menu Search
COOPER WIRING #SF10P-W

Sliding Dimmer, Preset On-Off, 1P, 3-Way Operation, LED/Fluorescent, 1200/1660W, 120/277V

SKU # 03266473692
Type: Wall Dimmer
Switch Type: Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: LED/Fluorescent
Capacity: 1200/1660W
Voltage: 120/277V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset On-Off; Operation - 1-Pole, 3-Way; Load - LED/Fluorescent; Capacity - 1200/1660W; Voltage - 120/277V; Finish - White; Wallplate - Decorator; Additional Information - Temperature Range: -20 to 70 deg C

Additional Info: Temperature Range: -20 to 70 deg C