Menu Search
COOPER WIRING #DAL06P-C1

Wall Dimmer, Decorator Switch w/Preset, 1-Pole, 3-Way Operation, 300/600W, 120V

SKU # 03266473106 Manufacturer Series: Devine AL
Type: Wall Dimmer
Switch Type: Decorator Switch with Preset
Pole Type: 1-Pole, 3-Way
Load: Dimmable LED/CFL, Incandescent, Halogen, Magnetic Low-Voltage, Electronic Low-Voltage
Capacity: 300/600W
Voltage: 120V
Finish: Almond/White/Ivory
Wallplate: Decorator (included)

The Decorator AL dimmer provides full range classic linear-slide dimming for 300W dimmable LED and CFL as well as 600W Incandescent, Halogen, Dimmable Fluorescent, Electronic Low-Voltage and Magnetic Low-Voltage light sources. These units are ideal for residential and light commercial applications and are compatible with Decorator style devices and wallplates. Preset units feature a preset ON/OFF switch that automatically returns controlled light(s) to a preset level without disturbing the brightness level. The device is designed for both Single-Pole (one location) and 3-Way (multi-location) applications, and features an adjustable Rapid-Start setting which provides additional power for a brief time period to ensure lamp start-up at low dim settings.

Additional Info: Temperature Rating: -4 to 158 deg F, Wiring Type: Back and Side