Menu Search
COOPER LIGHTING SOLUTIONS #WBSD-010DEC-C1

Cooper Industries Decorator Dimmer, On/Off/Integrated Full Slide

SKU # 08008373526
Type: Decorator Dimmer
Switch Type: On/Off/Integrated Full Slide
Pole Type: 1P, 3-Way
Capacity: 10A, 1200W at 120VAC, 6A, 1660W at 277VAC
Voltage: 120/277V AC
Finish: White, Ivory, Almond

COO WBSD-010DEC-C1 0-10V DECORATOR