Menu Search
LEGRAND - ON-Q #LC2102-WH

In-Wall RF Dimmer, 120VAC, 600W, Incandescent, White

SKU # 80442801112
RoHS Compliant
Type: In-Wall RF Dimmer
Load: Incandescent
Capacity: 600W
Voltage: 120V AC
Finish: White

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. The 2-wire incandescent RF dimmer dims traditional incandescent loads using the homes existing electrical wiring. Legrands RF lighting control switches and dimmers also integrate with the intuity home automation system by Legrand for unified control of lights, security, audio and more.