Menu Search
LEGRAND - ON-Q #LC2101-WH

In-Wall RF Dimmer, 120VAC, 700W, Incandescent, White

SKU # 80442803263
RoHS Compliant
Type: In-Wall RF Dimmer
Load: Incandescent
Capacity: 700W
Voltage: 120V AC
Finish: White

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. The in-wall tru-universal dimmer operates all dimmable lighting types and loads using the homes existing electrical wiring. Its patented tru-universal technology automatically adapts to any load or combination of loads attached to it, eliminating flicker, early dropout or pop-on deficiencies which can plague other non-adaptive dimmers. Legrands RF lighting control switches and dimmers also integrate with the intuity home automation system by Legrand for unified control of lights, security, audio and more.