Menu Search
LEGRAND - ON-Q #LC2203-WH

In-Wall RF Switch, 120VAC, 3-Way, 1500W, Universal

SKU # 80442812063
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In-Wall RF Switch
Pole Type: 3-Way
Load: Universal
Capacity: 1500W
Voltage: 120V AC
Finish: White
Wallplate: Not Included

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes. The remote RF switch provides convenient control from multiple access points when used in conjunction with a load-bearing RF switch (LC2201, MRP7-W). Legrands RF lighting control switches and dimmers also integrate with the intuity home automation system by Legrand for unified control of lights, security, audio and more.