Menu Search
LEGRAND - PASS & SEYMOUR #LSDD300-W

TradeMaster® Incandescent Dimmer, White, Dual Slide-to-OFF , 300W

SKU # 78500723890 Manufacturer Series: LS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent Dimmer
Switch Type: Dual Slide-to-OFF
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 300W
Voltage: 120V
Finish: White
Wallplate: Custom (Included)

Dimming Switches: Switch Type - Incandescent Dimmer; Operator - Dual Slide-to-OFF ; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 300W; Voltage - 120V; Finish - White; Wallplate - Custom (Included); Manufacturer Series - LS Trademaster