Menu Search
Dimming Switches Incandescent Dimmer, White, Side Slider w/Preset Decorator Switch, 1100W

LEGRAND - PASS & SEYMOUR #H1103PW

Harmony Incandescent Dimmer, White, Side Slider w/Preset Decorator Switch, 1100W

SKU #78500703048
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Incandescent Dimmer
Switch Type: Side Slider with Preset Decorator Switch
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1100W
Voltage: 120V
Finish: White