Menu Search
LEGRAND - PASS & SEYMOUR #RH1103-PW

Wall Dimmer, 120VAC, 1-Pole, 3-Way, 1100W, White

SKU # 78500705339
RoHS Compliant
Type: Wall Dimmer
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 1100W
Voltage: 120V AC
Finish: White
Wallplate: Not Included

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes. Upgrading your standard switch to this dimmer will save energy and extend bulb life by reducing the amount of electricity required to power the lights.