Menu Search

LEGRAND - PASS & SEYMOUR #LS603-PIV

Wall Dimmer, Ivory, Slide, Preset On-Off, 600W

SKU: 78500715775
Manufacturer Series: LS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Decorator
Packaging: VisionPak
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Ivory; Wallplate - Decorator; Packaging - VisionPak; Manufacturer Series - LS