Menu Search
LEGRAND - PASS & SEYMOUR #T1000-LI

TradeMaster® Wall Dimmer, Ivory, Toggle On-Off, 1000W

SKU # 78500705817
Type: Wall Dimmer
Switch Type: Toggle On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Box

Additional Info: Illuminated