Menu Search
LEGRAND - PASS & SEYMOUR #D703PUTCCCV6

Harmony Wall Dimmer, Ivory/White/Light Almond, Preset, Slide On-Off, 700W

SKU # 78500702633
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V
Finish: Ivory/White/Light Almond
Wallplate: Decorator
Packaging: VisionPak

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset, Slide On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120V; Finish - Ivory/White/Light Almond; Wallplate - Decorator; Packaging - VisionPak; Manufacturer Series - Harmony