You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - PASS & SEYMOUR #H-703PTUTCCCV6

Harmony Wall Dimmer, Ivory/White/Light Almond, Preset, Slide On-Off, 700W

SKU # 78500703067
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V
Finish: Ivory/White/Light Almond
Wallplate: Decorator
Packaging: VisionPak

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset, Slide On-Off; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120V; Finish - Ivory/White/Light Almond; Wallplate - Decorator; Packaging - VisionPak; Additional Information - Dimension: 4.25 in. H x 1.75 in. W x 1.25 in. D; Manufacturer Series - Harmony

Additional Info: Dimension: 4.25 in. H x 1.75 in. W x 1.25 in. D