Menu Search
LEGRAND - PASS & SEYMOUR #LS603-PLAV

Wall Dimmer, Light Almond, Slide, Preset On-Off, 600W

SKU # 78500715776 Manufacturer Series: LS
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Packaging: VisionPak