Menu Search
LEGRAND - PASS & SEYMOUR #RHCL453PTCCCV6

Wall Dimmer, Paddle On-Off, 120VAC, 1-Pole, 3-Way

SKU # 78500705376
RoHS Compliant
Type: Wall Dimmer
Switch Type: Paddle On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent, Halogen, LED, CFL
Capacity: 450W, 700W
Voltage: 120V AC
Finish: White, Ivory, Light Almond
Wallplate: Not Included

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes. This dimmer is compatible with CFL/LED dimmable bulbs (except 0 to 10V LED drivers).