Menu Search
LEGRAND - PASS & SEYMOUR #RH703-PTUW

Wall Dimmer, Slide, Preset On-Off, 120VAC, 1-Pole, 3-Way

SKU # 78500705329
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent, Halogen, ELV, MLV, LED/CFL, EFL
Capacity: 450W, 700W
Voltage: 120V AC
Finish: White
Wallplate: Not Included

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes. Ideal for typical residential and light commercial applications, the tru universal dimmer is the simple solution to all your dimming challenges. It works with any 120V dimmable lamp, load and fixture.