Menu Search
LEGRAND - PASS & SEYMOUR #RH703-PW

Wall Dimmer, Slide, Preset On-Off, 120VAC, 1-Pole, 3-Way

SKU # 78500705340
RoHS Compliant
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Incandescent, LED, Fluorescent
Capacity: 700W
Voltage: 120V AC
Finish: White
Wallplate: Not Included

The radiant collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement todays homes. Upgrading your standard switch to this dimmer will save energy and extend bulb life by reducing the amount of electricity required to power the lights.