Menu Search
LEGRAND - PASS & SEYMOUR #CD4FBL3P-W

Wall Dimmer Switch, Slide, Preset On-Off, 120/277 VAC

SKU # 78500704188 Manufacturer Series: Titan
RoHS Compliant
Type: Wall Dimmer Switch
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: LED and Fluorescent
Voltage: 120/277V AC
Finish: White

P&S CD4FBL3P-W 0-10V-FLUOR/LED-DIMM