Menu Search
LEGRAND - PASS & SEYMOUR #WSCL453P-W

TradeMaster® Wall Dimmer, White, Preset, 450W

SKU # 78500703937
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole, 3-Way
Load: CFL/LED
Capacity: 450W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset; Operation - 1-Pole, 3-Way; Load - CFL/LED; Capacity - 450W; Voltage - 120V; Finish - White; Wallplate - Decorator; Additional Information - Dimensions: 1.75 in. W x 1.25 in. D x 4.25 in. H; Manufacturer Series - Trademaster

Additional Info: Dimensions: 1.75 in. W x 1.25 in. D x 4.25 in. H