Menu Search
LEGRAND - PASS & SEYMOUR #R600-PWV

Wall Dimmer, White, Rotary On-Off, 600W

SKU # 78500704573
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Packaging: VisionPak

Additional Info: Preset Switch