Menu Search
Dimming Switches Wall Dimmer, White, Rotary On-Off, 600W
LEGRAND - PASS & SEYMOUR #R600-WV

Wall Dimmer, White, Rotary On-Off, 600W

SKU # 78500704588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Rotary On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Packaging: VisionPak