Menu Search
Dimming Switches Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 700W
LEGRAND - PASS & SEYMOUR #D703P-W

Harmony Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 700W

SKU # 78500770591
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole, 3-Way
Load: Incandescent
Capacity: 700W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Decorator Rocker; Operation - 1-Pole, 3-Way; Load - Incandescent; Capacity - 700W; Voltage - 120V; Finish - White; Wallplate - Decorator; Manufacturer Series - Harmony