Menu Search
LEGRAND - PASS & SEYMOUR #LS1000-W

Wall Dimmer, White, Slide On-Off, 1000W

SKU # 78500715795 Manufacturer Series: Leandro
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Termination: Screw