Menu Search
LEGRAND - PASS & SEYMOUR #CD1100-W

Titan™ Wall Dimmer, White, Slide On-Off, 1100W

SKU # 78500730182
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1100W
Voltage: 120V
Finish: White
Wallplate: Custom (included)