Menu Search
LEGRAND - PASS & SEYMOUR #HLV-703PW

Harmony Wall Dimmer, White, Slide On-Off, 700W

SKU # 78500703052
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 700W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole, 3-Way; Load - Low Voltage, Magnetic; Capacity - 700W; Voltage - 120V; Finish - White; Wallplate - Decorator; Manufacturer Series - Harmony