Menu Search
LEGRAND - PASS & SEYMOUR #90680-W

Wall Dimmer, White, Slide, Preset On-Off, 600W

SKU # 78500790682
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Additional Information - Specification

Additional Info: Specification