Menu Search
LEGRAND - PASS & SEYMOUR #H4FBL3P-W

Wire Dimmer, Slide, Preset On-Off, 1P, 3-Way Operation, LED/Fluorescent, 10V, White

SKU # 78500704774
Type: 4-Wire Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: LED/Fluorescent
Voltage: 10V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - 4-Wire Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - LED/Fluorescent; Voltage - 10V; Finish - White; Wallplate - Decorator