The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
LEVITON #RLVSW-4LW

Dimming Switch, Button, 24 VDC, White

SKU # 07847770657
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: IRC Low Voltage Dimming Switch
Switch Type: Button
Voltage: 24V DC
Finish: White
Wallplate: Included

The Integrated Room Control (IRC) Lighting Controllers are Decora devices for controlling non-dimmable and dimmable luminaries connected to the IRC Controller. The IRC Lighting Controllers provide a unique control station with multi-function capabilities available in 1, 2 and 4-button configurations. The devices come in white with a matching wall plate and color change kits are available.