Menu Search
LEVITON #IP710-LFZ

Decora® Wall Dimmer, Standard Slide On/Off, w/Preset, 1P, 3-Way

SKU # 07847762049
Type: Wall Dimmer
Switch Type: Standard Slide On/Off, w/Preset
Pole Type: 1P, 3-Way
Load: Electronic/Fluorescent/LED Power Supply
Capacity: 1200VA
Voltage: 120/277V AC 60Hz
Finish: White, Ivory, Light Almond
Wallplate: Decora and Decora Plus Screwless

LEV IP710-LFZ 1P-3WAY-DIMMER