Menu Search
LITHONIA LIGHTING #ISD-BC-120/277-WH-M10

Decora® Wall Dimmer, White, Preset Slide On-Off, 1500W

SKU # 78423115206
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset Slide On-Off
Pole Type: Multi-Location Master
Load: Fluorescent
Capacity: 1500W
Voltage: 120/277V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset Slide On-Off; Operation - Multi-Location Master; Load - Fluorescent; Capacity - 1500W; Voltage - 120/277V; Finish - White; Wallplate - Decorator; Additional Information - Single Gang Dual Slide Dimmer; Manufacturer Series - Decora

Additional Info: Single Gang Dual Slide Dimmer