Menu Search
Dimming Switches Digital Switch, 1-Pole/Multi-Location Operation, Flourescent, 6A, 277V, White

LUTRON ELECTRONICS CO #MAF-S6AM-277-WH

Maestro Digital Switch, 1-Pole/Multi-Location Operation, Flourescent, 6A, 277V, White

SKU #02755758357
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Wall Dimmer
Pole Type: 1-Pole/Multi-Location
Load: Fluorescent
Capacity: 6A
Voltage: 277V
Finish: White
Wallplate: Not Included