Menu Search
LUTRON #RD-RD-LA

Maestro Dimmer, Wall, Fluorescent Lamp, 120V, Light Almond

SKU # 02755777089
Type: Wall Dimmer
Switch Type: Tap On-Off
Pole Type: Multi-Location Remote
Load: Fluorescent
Voltage: 120V
Finish: Light Almond

Additional Info: For RadioRA2 System