Menu Search
Dimming Switches Dimmer, Wall, Fluorescent Lamp, 120V, White
LUTRON ELECTRONICS CO #RD-RD-WH

Maestro Dimmer, Wall, Fluorescent Lamp, 120V, White

SKU # 02755777102
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Tap On-Off
Pole Type: Multi-Location Remote
Load: Fluorescent
Voltage: 120V
Finish: White

Additional Info: For RadioRA2 System