Menu Search
LUTRON #MA-L3S25-WH

Maestro Dual Wall Dimmer and Switch, White, Side Rocker w/Preset Tapswitch, (1) 300W, (1) 2.5A

SKU # 02755728910
Type: Dual Wall Dimmer and Switch
Switch Type: Side Rocker with Preset Tap Switch
Pole Type: (2) 1-Pole
Load: Incandescent
Capacity: (1) 300W, (1) 2.5A
Voltage: 120V
Finish: White
Wallplate: Decorator (included)