or
Dimming Switches: Switch Type - Wall Dimmer; Operator - Fade ON/OFF, High-End Trim, and Rapid Full-ON; Operation - 1-Pole/Multi-Location; Capacity - 600W; Voltage - 120V; Finish - Light Almond; Manufacturer Series - Maestro