Menu Search
Dimming Switches Wall Dimmer, Black, 600W
LUTRON ELECTRONICS CO #DVCL-153P-BL

Diva Wall Dimmer, Black, 600W

SKU # 02755700300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Wall Dimmer
Pole Type: 1-Pole, 3-Way
Load: Incandescent/Halogen
Capacity: 600W
Voltage: 120V
Finish: Black
Packaging: Boxed