Menu Search
LUTRON #DVLV-603P-BL-CSA

Diva Wall Dimmer, Black, Preset, 450W

SKU # 02755770676
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 450W
Voltage: 120V
Finish: Black