Menu Search
LUTRON #DV-603P-BL-CSA

Diva Wall Dimmer, Black, Preset, 600W

SKU # 02755770149
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Black