Menu Search
LUTRON #DV-600P-BL-CSA

Diva Wall Dimmer, Black, Side Slider w/Preset Decorator Rocker, 600W

SKU # 02755770126
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Black
Wallplate: Decorator

Additional Info: Night Light