Menu Search
LUTRON ELECTRONICS CO #S-600P-BL-CSA

Skylark Wall Dimmer, Black, Slide, Preset On-Off, 600W

SKU # 02755768683
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Black
Wallplate: Decorator