Menu Search
LUTRON #AY-600PH-IV-CSA

Ariadni Wall Dimmer, Ivory, Side Slider w/Preset Toggle, 600W

SKU # 02755769231
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Toggle
Packaging: Clamshell

Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Slider w/Preset Toggle; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Ivory; Wallplate - Toggle; Packaging - Clamshell; Manufacturer Series - Ariadni