Menu Search
LUTRON #NT-1000-IV

Nova-T Wall Dimmer, Ivory, Slide On-Off, 1000W

SKU # 02755739214
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)

Additional Info: Style: Thin Profile Linear Slide Dimmer