Menu Search
LUTRON #NT-1500-IV

Nova-T Wall Dimmer, Ivory, Slide On-Off, 1500W

SKU # 02755739223
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)

Additional Info: Style: Thin Profile Linear Slide Dimmer