(0)

LUTRON ELECTRONICS CO #NT-600-IV

Wall Dimmer, Ivory, Slide On-Off, 600W

SKU: 02755739227
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Switch Type: Wall Dimmer
Operator: Slide On-Off
Operation: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Ivory
Wallplate: Custom (included)
Manufacturer Series: NovaT
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Ivory; Wallplate - Custom (included); Additional Information - Style: Thin Profile Linear Slide Dimmer; Manufacturer Series - NovaT
Additional Info: Style: Thin Profile Linear Slide Dimmer