Menu Search
LUTRON ELECTRONICS CO #DVELV-300P-LA

Diva Wall Dimmer, Light Almond, Preset, 300W

SKU # 02755736650
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole
Load: Low Voltage, Electronic
Capacity: 300W
Voltage: 120V
Finish: Light Almond