Menu Search
LUTRON #DVCL-153PH-LAC

Diva C-L Wall Dimmer, Light Almond, Side Slider w/Preset Decorator Rocker, 600W

SKU # 02755700338
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole, 3-Way
Load: All Load Types
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Packaging: Clamshell

Additional Info: Load Ratings - Dimmable CFL/LEDs: 150W, Incandescent/Halogen: 600W