Menu Search
Dimming Switches Wall Dimmer, Light Almond, Side Slider w/Preset Toggle, 600W
LUTRON ELECTRONICS CO #AY-600P-LA-CSA

Ariadni Wall Dimmer, Light Almond, Side Slider w/Preset Toggle, 600W

SKU # 02755736739
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Toggle
Packaging: Box