You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #S-600H-LA-CSA

Skylark Wall Dimmer, Light Almond, Slide On-Off, 600W

SKU # 02755748070
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Packaging: Clamshell

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - Light Almond; Wallplate - Decorator; Packaging - Clamshell; Manufacturer Series - Skylark